Motion
14351-000
Hydraulic Motor Replacement Part -
Mi Item #01252362
MFR #14351-000
Price$8.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01252362
MFR #14351-000

Mfr description
14351 PIN
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.04/each

Specifications

Dimensions

  • Overall Height
    0.20 in
  • Overall Length
    0.47 in
  • Overall Width
    0.20 in
  • Weight
    0.08 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Compact Motors
  • Replacement Part Type
    Pin Drive
  • Series
    2000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)