Motion
14386-005
Hydraulic Motor Replacement Part -
MI ITEM #01252369
MFR #14386-005
Your Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252369
MFR #14386-005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.05/each(List $21.92)

Overview

Mfr description
14386-5 BOLT
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Screw Cap
  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Overall Height
    0.62 in
  • Overall Length
    5.15 in
  • Overall Width
    0.62 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text