Motion
14386-009
Hydraulic Motor Replacement Part -
MI ITEM #01252385
MFR #14386-009
List Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252385
MFR #14386-009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.90/each for your price

Overview

Mfr description
14386-9 BOLT
  • Compact yet powerful package|Two-piece, pre-loaded pressure balance plate

Specifications

  • Replacement Part Type
    Bolt
  • Overall Height
    0.71 in
  • Overall Length
    6.25 in
  • Overall Width
    0.62 in
  • Series
    None
  • Weight
    3.88 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text