Motion
14386-010
Hydraulic Motor Replacement Part -
MI ITEM #01252389
MFR #14386-010
List Price$25.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252389
MFR #14386-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.97/each for your price

Overview

Mfr description
14386-10 BOLT
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Screw Cap
  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Overall Height
    0.62 in
  • Overall Length
    6.32 in
  • Overall Width
    0.62 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text