Motion
14386-012
Hydraulic Motor Replacement Part -
MI ITEM #01252402
MFR #14386-012
List Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252402
MFR #14386-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.13/each for your price

Overview

Mfr description
14386-12 BOLT
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Replacement Part Type
    Bolt
  • Overall Height
    0.71 in
  • Overall Length
    7.54 in
  • Overall Width
    0.62 in
  • Series
    4000 Series
  • Weight
    3.53 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text