Motion
14392-006
Hydraulic Motor Replacement Part -
Mi Item #01252406
MFR #14392-006
Price$10.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01252406
MFR #14392-006

Mfr description
14392-006 KEY (OLD# 14349)
  • Available in a variety of sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.19/each

Specifications

Dimensions

  • Overall Height
    1.03 in
  • Overall Length
    0.31 in
  • Overall Width
    1.03 in
  • Weight
    3.53 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Shaft key
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)