Motion
HO-2
Hydraulic Oil - Not Food Grade, 68 ISO Grade, 20 SAE Grade, 350 gal, Drum
MI ITEM #01252414
MFR #HO-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 68 ISO Grade, 20 SAE Grade, 350 gal, Drum
MI ITEM #01252414
MFR #HO-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-2 HYD OIL 350GAL(APPROX) CLAWSON CONT
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics
  • Foam Suppression Properties

Specifications

  • Oil Type
    Hydraulic Oil
  • Container Size
    350 gal (US)
  • Viscosity
    74 @40°C / 9 @100 °C
  • Viscosity Index
    104
  • Food Grade
    Not Food Grade
  • Features & Benefits
    • High natural V.I. for stable viscosities throughout a wider operating temperature range • High Aniline Points for controlled sealswelling characteristics • Foam Suppression Properties
  • ISO Grade
    68
  • SAE Grade
    20
  • Flash Point
    500˚F / 260˚C
  • Fire Point
    535˚F / 279˚C
  • Pour Point
    -15˚F / -26˚C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought