Motion
14392-011
Hydraulic Motor Replacement Part -
Mi Item #01252421
MFR #14392-011
Price$14.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01252421
MFR #14392-011

Mfr description
14392-11 KEY
  • Available in a variety of sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.35/each

Specifications

Dimensions

  • Overall Height
    1.65 in
  • Overall Length
    0.31 in
  • Overall Width
    1.65 in
  • Weight
    0.35 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Shaft key
  • Series
    4000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)