Motion
L0762-061
Hydraulic Oil - Not Food Grade, 68 ISO Grade, 20 SAE Grade, 16 gal (US), Keg
MI ITEM #01252422
MFR #L0762-061
Price$811.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 68 ISO Grade, 20 SAE Grade, 16 gal (US), Keg
MI ITEM #01252422
MFR #L0762-061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$811.16/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    68
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    2
  • Application
    Multi-functional for use in hydraulic applications, air compressors, turbines, gear cases and general lubrication
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Keg
  • Features & Benefits
    •High natural V.I. for stable viscosities throughout a wider operating temperature range•High Aniline Points for controlled sealswelling characteristics•Foam Suppression Properties
  • Fire Point
    279°C/535°F
  • Flash Point
    260°C/500°F
  • Food Grade
    Not Food Grade
  • Oil Type
    Mineral
  • Pour Point
    -26°C/-15°F
  • Temperature Range
    0 to +240 °F
  • Viscosity
    74
  • Viscosity Index
    104

Overview

Mfr description
L0762-061 HYD OIL HO-2 1/4DRUM
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics
  • Foam Suppression Properties

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought