Motion
HYDRAULIC OIL HO-2 DRUM

LUBRIPLATE LUBRICANTS CO
HYDRAULIC OIL HO-2 DRUM

HYDRAULIC OIL HO-2, DRUM
MI ITEM #01252426
MFR #HYDRAULIC OIL HO-2 DRUM
Price$2,567.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HYDRAULIC OIL HO-2 DRUM

HYDRAULIC OIL HO-2, DRUM
MI ITEM #01252426
MFR #HYDRAULIC OIL HO-2 DRUM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,567.15/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    68
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Wear, Extreme Pressure
  • AGMA Number
    2
  • Application
    Multi-functional for use in hydraulic applications, air compressors, turbines, gear cases and general lubrication
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •High natural V.I. for stable viscosities throughout a wider operating temperature range •High Aniline Points for controlled sealswelling characteristics •Foam Suppression Properties
  • Fire Point
    279°C/535°F
  • Flash Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Mineral
  • Pour Point
    -26°C/-15 °F
  • Viscosity
    74
  • Viscosity Index
    104

Overview

Mfr description
L0762-062 HYD OIL HO-2 DRUM
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics
  • Foam Suppression Properties

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought