Motion
14409-001
Hydraulic Motor Replacement Part -
MI ITEM #01252438
MFR #14409-001
Your Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252438
MFR #14409-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.97/each(List $21.82)

Overview

Mfr description
14409-1 BOLT
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Screw Cap
  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Overall Height
    0.74 in
  • Overall Length
    4.95 in
  • Overall Width
    0.74 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought