Motion
14409-005
Hydraulic Motor Replacement Part -
Mi Item #01252456
MFR #14409-005
Price$29.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01252456
MFR #14409-005

Mfr description
14409-5 BOLT
  • Compact yet powerful package|Two-piece, pre-loaded pressure balance plate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.00/each

Specifications

Dimensions

  • Overall Height
    0.74 in
  • Overall Length
    6.29 in
  • Overall Width
    0.74 in

Details

  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Screw Cap
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)