Motion
14409-010
Hydraulic Motor Replacement Part -
MI ITEM #01252476
MFR #14409-010
List Price$35.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252476
MFR #14409-010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.81/each for your price

Overview

Mfr description
14409-10 BOLT
  • Compact yet powerful package|Two-piece, pre-loaded pressure balance plate

Specifications

  • Replacement Part Type
    Bolt
  • Overall Height
    0.74 in
  • Overall Length
    7.61 in
  • Overall Width
    0.74 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought