Motion
14409-012
Hydraulic Motor Replacement Part -
MI ITEM #01252482
MFR #14409-012
List Price$62.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252482
MFR #14409-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.39/each for your price

Overview

Mfr description
14409-12 BOLT
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Replacement Part Type
    Bolt
  • Overall Height
    0.85 in
  • Overall Length
    8.41 in
  • Overall Width
    0.74 in
  • Series
    None
  • Weight
    8.11 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought