1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
14409-013
Hydraulic Motor Replacement Part -
MI ITEM #
01252488
MFR #
14409-013
Price
$69.13
/each
Qty
Add to Cart
Previous Page
Home
CHAR-LYNN (DANFOSS) 14409-013
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
14409-013
Hydraulic Motor Replacement Part -
MI ITEM #
01252488
MFR #
14409-013
Mfr description
14409-13 BOLT
Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$69
.13
/each
Add to Cart
Specifications
Dimensions
Overall Height
0.85 in
Overall Length
9.66 in
Overall Width
0.74 in
Weight
9.17 oz
Details
Replacement Part Type
Bolt
Series
None
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items