Motion
14410-003
Hydraulic Motor Replacement Part -
MI ITEM #01252494
MFR #14410-003
List Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252494
MFR #14410-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.58/each for your price

Overview

Mfr description
14410-3 BOLT
  • Compact yet powerful package|Two-piece, pre-loaded pressure balance plate

Specifications

  • Replacement Part Type
    Bolt
  • Overall Height
    1.07 in
  • Overall Length
    7.31 in
  • Overall Width
    0.93 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text