Motion
14410-005
Hydraulic Motor Replacement Part -
MI ITEM #01252508
MFR #14410-005
List Price$80.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252508
MFR #14410-005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.88/each for your price

Overview

Mfr description
14410-5 BOLT
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Replacement Part Type
    Bolt
  • Overall Height
    1.07 in
  • Overall Length
    8.56 in
  • Overall Width
    0.93 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought