Motion
14410-009
Hydraulic Motor Replacement Part -
MI ITEM #01252535
MFR #14410-009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252535
MFR #14410-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14410-9 BOLT
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Replacement Part Type
    Bolt
  • Overall Height
    1.07 in
  • Overall Length
    11.16 in
  • Overall Width
    0.93 in
  • Series
    None
  • Weight
    16.23 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text