Motion
L0763-061
Hydraulic Oil - Not Food Grade, 100 ISO Grade, 30 SAE Grade, 16 gal (US), Keg
MI ITEM #01252661
MFR #L0763-061
Your Price$811.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 100 ISO Grade, 30 SAE Grade, 16 gal (US), Keg
MI ITEM #01252661
MFR #L0763-061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$811.16/each(List $932.84)

Overview

Mfr description
L0763-061 LUBRICATING OIL HO-2A 1/4DRUM
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics
  • Foam Suppression Properties

Specifications

  • Oil Type
    Mineral
  • Container Size
    16 gal (US)
  • Container Type
    Keg
  • Composition
    Petroleum-Based Fluid
  • Overall Height
    27 in
  • Viscosity
    94
  • Overall Length
    15 in
  • Viscosity Index
    101
  • Temperature Range
    0 to +240 °F
  • Overall Width
    15 in
  • Food Grade
    Not Food Grade
  • Weight
    134.00 lbs
  • Features & Benefits
    •High natural V.I. for stable viscosities throughout a wider operating temperature range•High Aniline Points for controlled sealswelling characteristics•Foam Suppression Properties
  • ISO Grade
    100
  • SAE Grade
    30
  • Additives Included
    Anti-Wear
  • Application
    Multi-functional for use in hydraulic applications, air compressors, turbines, gear cases and general lubrication
  • AGMA Number
    3
  • Flash Point
    263°C/505°F
  • Fire Point
    289°C/550°F
  • Pour Point
    -23°C/-10°F
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought