1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
15127-000
Hydraulic Motor Replacement Part -
MI ITEM #
01252742
MFR #
15127-000
Price
$9.71
/each
Qty
Add to Cart
Previous Page
Home
CHAR-LYNN (DANFOSS) 15127-000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
15127-000
Hydraulic Motor Replacement Part -
MI ITEM #
01252742
MFR #
15127-000
Mfr description
15127 SEAL, O-RING 38MM/1-1/2"
Available in a variety of sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.71
/each
Add to Cart
Specifications
Dimensions
Overall Height
1.69 in
Overall Length
0.10 in
Overall Width
1.69 in
Details
Max System Operating Temperature
-34°C to 82 °C
Maximum RPM-Continuous
198 rpm
Replacement Part Type
O-Ring Seal
Series
2000 Series
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items