Overview
Mfr description
250003-910 O-RING SEAL (OLD 15213)
- Available in a variety of sizes
Specifications
- Replacement Part TypeO-Ring Seal
- Overall Height0.86 in
- Overall Length0.01 in
- Overall Width0.86 in
- SeriesNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data