Motion
HO-3 LUBRICATING OIL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
HO-3 LUBRICATING OIL 5GAL PAIL

HO Series Air Compressor Oil - 5 gal, Pail, 150 ISO Grade, 40 SAE Grade
MI ITEM #01252844
MFR #HO-3 LUBRICATING OIL 5GAL PAIL
Price$256.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HO-3 LUBRICATING OIL 5GAL PAIL

HO Series Air Compressor Oil - 5 gal, Pail, 150 ISO Grade, 40 SAE Grade
MI ITEM #01252844
MFR #HO-3 LUBRICATING OIL 5GAL PAIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$256.48/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    150
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    40
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    4
  • Application
    Multi-functional for use in gear cases, bearings, hydraulic applications, air compressors and central lubricating oil systems
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •Fluid Zinc for anti-wear properties •High natural V.I. for stable viscosities throughout a wider operating temperature range •High Aniline Points for controlled sealswelling characteristics
  • Flash Point
    238°C/460 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215576401
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Air Compressor Oil
  • Pour Point
    -23°C/-10 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215576401
  • Viscosity
    135
  • Viscosity Index
    102

Overview

Mfr description
HO-3 LUBRICATING OIL 5 GAL PAIL
  • Fluid Zinc for anti-wear properties
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought