Motion
HO-4 LUBRICATING OIL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
HO-4 LUBRICATING OIL 5GAL PAIL

HO Series Air Compressor Oil - 5 gal, Pail, 220 ISO Grade, 40 SAE Grade
MI ITEM #01253017
MFR #HO-4 LUBRICATING OIL 5GAL PAIL
Your Price$256.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HO-4 LUBRICATING OIL 5GAL PAIL

HO Series Air Compressor Oil - 5 gal, Pail, 220 ISO Grade, 40 SAE Grade
MI ITEM #01253017
MFR #HO-4 LUBRICATING OIL 5GAL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$256.48/each(List $304.64)

Overview

Mfr description
HO-4 LUBRICATING OIL 5 GAL PAIL
  • Fluid Zinc for anti-wear properties
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics

Specifications

  • Oil Type
    Air Compressor Oil
  • Base Type
    Mineral
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • ISO Grade
    220
  • Overall Height
    15 in
  • SAE Grade
    40
  • Composition
    Petroleum-Based Mineral Oil
  • Food Grade
    No
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Viscosity
    205
  • AGMA Number
    5
  • Additives Included
    Anti-Wear
  • Application
    Multi-functional for use in gear cases, bearings, hydraulic applications, air compressors and central lubricating oil systems
  • Features & Benefits
    •Fluid Zinc for anti-wear properties •High natural V.I. for stable viscosities throughout a wider operating temperature range •High Aniline Points for controlled sealswelling characteristics
  • Flash Point
    257°C/495 °F
  • Pour Point
    -18°C/0 °F
  • Manufacturer Upc Number
    089215576500
  • UPC_NO
    089215576500
  • Weight
    40.00 lbs
  • Shelf Life
    6 yr
  • Viscosity Index
    95
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text