Motion
16292-100
Hydraulic Motor Replacement Part -
Mi Item #01253054
MFR #16292-100
Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01253054
MFR #16292-100

Mfr description
16292-100 SCREW
  • Compact yet powerful package|Two-piece, pre-loaded pressure balance plate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.37/each

Specifications

Dimensions

  • Overall Height
    0.46 in
  • Overall Length
    1.32 in
  • Overall Width
    0.46 in
  • Weight
    0.44 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Screw Cap
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)