Motion
18026-000
Hydraulic Motor Replacement Part -
MI ITEM #01253120
MFR #18026-000
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01253120
MFR #18026-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.30/each

Specifications

Dimensions

  • Overall Height
    6.35 in
  • Overall Length
    6.35 in
  • Overall Width
    6.35 in
  • Weight
    42.00 lbs

Details

  • For Use With
    Disc Valve Motors - 6000 Series -005 and -006
  • Manufacturer Catalog
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    252 rpm
  • Replacement Part Type
    Ball Steel
  • Series
    None

Overview

Mfr description
18026 BALL STEEL COMMERCIAL
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought