Motion
SPECIAL LOW POUR HYDRAULIC OIL 1GAL JUG

LUBRIPLATE LUBRICANTS CO
SPECIAL LOW POUR HYDRAULIC OIL 1GAL JUG

HO Series Hydraulic Oil - No, 1 gal, Jug, 5W SAE Grade, 22 ISO Grade
Mi Item #01253405
MFR #SPECIAL LOW POUR HYDRAULIC OIL 1GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SPECIAL LOW POUR HYDRAULIC OIL 1GAL JUG

HO Series Hydraulic Oil - No, 1 gal, Jug, 5W SAE Grade, 22 ISO Grade
Mi Item #01253405
MFR #SPECIAL LOW POUR HYDRAULIC OIL 1GAL JUG

Mfr description
SPECIAL POUR HYD OIL 1 GAL
  • Fluid Zinc for anti-wear properties
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    22
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    5W
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Low temperature hydraulic applications
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Fluid Zinc for anti-wear properties •High natural V.I. for stable viscosities throughout a wider operating temperature range •High Aniline Points for controlled sealswelling characteristics
  • Flash Point
    157°C/315 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215676712
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Hydraulic Oil
  • Pour Point
    -57°C/-70 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215676712
  • Viscosity
    25
  • Viscosity Index
    210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)