Motion
SPECIAL LOW POUR HYDRAULIC OIL DRUM

LUBRIPLATE LUBRICANTS CO
SPECIAL LOW POUR HYDRAULIC OIL DRUM

HO Series Hydraulic Oil - No, 16 gal, Keg, 5W SAE Grade, 22 ISO Grade
MI ITEM #01253415
MFR #SPECIAL LOW POUR HYDRAULIC OIL DRUM
Your Price$942.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SPECIAL LOW POUR HYDRAULIC OIL DRUM

HO Series Hydraulic Oil - No, 16 gal, Keg, 5W SAE Grade, 22 ISO Grade
MI ITEM #01253415
MFR #SPECIAL LOW POUR HYDRAULIC OIL DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$942.20/each(List $1,083.53)

Overview

Mfr description
SPECIAL POUR HYD OIL 16 GAL DRUM
  • Fluid Zinc for anti-wear properties
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics

Specifications

  • Oil Type
    Hydraulic Oil
  • ISO Grade
    22
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • SAE Grade
    5W
  • Composition
    Petroleum-Based Mineral Oil
  • Overall Height
    27 in
  • Food Grade
    No
  • Overall Width
    15 in
  • Container Size
    16 gal (US)
  • Viscosity Index
    210
  • Container Type
    Keg
  • Viscosity
    25
  • Additives Included
    Anti-Wear
  • Manufacturer Upc Number
    089215476701
  • UPC_NO
    089215476701
  • Weight
    134.00 lbs
  • Application
    Low temperature hydraulic applications
  • Features & Benefits
    •Fluid Zinc for anti-wear properties •High natural V.I. for stable viscosities throughout a wider operating temperature range •High Aniline Points for controlled sealswelling characteristics
  • Flash Point
    157°C/315 °F
  • Pour Point
    -57°C/-70 °F
  • Base Type
    Mineral
  • Overall Length
    15 in
  • Shelf Life
    6 yr
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text