Motion
HYDRAULIC JACK OIL 1QT

LUBRIPLATE LUBRICANTS CO
HYDRAULIC JACK OIL 1QT

HO Series Gear Oil - 1 gal, Bottle, 32 ISO, Petroleum-Based Mineral Oil Composition, No
Mi Item #01253619
MFR #HYDRAULIC JACK OIL 1QT
Price$20.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HYDRAULIC JACK OIL 1QT

HO Series Gear Oil - 1 gal, Bottle, 32 ISO, Petroleum-Based Mineral Oil Composition, No
Mi Item #01253619
MFR #HYDRAULIC JACK OIL 1QT

Mfr description
L0768-054 HYD JACK OIL 1QT
  • Fluid Zinc for anti-wear properties
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.17/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    32
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Hydraulic jacks
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Flash Point
    213°C/415 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215676804
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -34°C/-30 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215676804
  • Viscosity
    31
  • Viscosity Index
    136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)