Motion
MINUS 70 HYDRAULIC OIL 1GAL JUG

LUBRIPLATE LUBRICANTS CO
MINUS 70 HYDRAULIC OIL 1GAL JUG

HO Series Hydraulic Oil - No, 1 gal, Jug, 75W SAE Grade, 15 ISO Grade
MI ITEM #01253847
MFR #MINUS 70 HYDRAULIC OIL 1GAL JUG
Price$70.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MINUS 70 HYDRAULIC OIL 1GAL JUG

HO Series Hydraulic Oil - No, 1 gal, Jug, 75W SAE Grade, 15 ISO Grade
MI ITEM #01253847
MFR #MINUS 70 HYDRAULIC OIL 1GAL JUG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.90/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    15
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    75W
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Extreme low temperature hydraulic applications
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Fluid Zinc for anti-wear properties •Extreme high viscosity index for excellent fluidity at extreme cold temperatures •-70°F to -80°F pour point
  • Flash Point
    93°C/200 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215676910
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Hydraulic Oil
  • Pour Point
    -62°C/-80 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215676910
  • Viscosity
    16
  • Viscosity Index
    340

Overview

Mfr description
MINUS 70 HYDRAULIC OIL 1GAL CAN
  • Fluid Zinc for anti-wear properties
  • Extreme high viscosity index for excellent fluidity at extreme cold temperatures
  • -70°F to -80°F pour point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought