Motion
MINUS 70 HYDRAULIC OIL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
MINUS 70 HYDRAULIC OIL 5GAL PAIL

HO Series Hydraulic Oil - No, 5 gal, Pail, 75W SAE Grade, 15 ISO Grade
Mi Item #01253852
MFR #MINUS 70 HYDRAULIC OIL 5GAL PAIL
Price$346.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MINUS 70 HYDRAULIC OIL 5GAL PAIL

HO Series Hydraulic Oil - No, 5 gal, Pail, 75W SAE Grade, 15 ISO Grade
Mi Item #01253852
MFR #MINUS 70 HYDRAULIC OIL 5GAL PAIL

Mfr description
MINUS 70 HYD OIL 5 GAL
  • Fluid Zinc for anti-wear properties
  • Extreme high viscosity index for excellent fluidity at extreme cold temperatures
  • -70°F to -80°F pour point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.42/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    15
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    75W
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Extreme low temperature hydraulic applications
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •Fluid Zinc for anti-wear properties •Extreme high viscosity index for excellent fluidity at extreme cold temperatures •-70°F to -80°F pour point
  • Flash Point
    93°C/200 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215576906
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Hydraulic Oil
  • Pour Point
    -62°C/-80 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215576906
  • Viscosity
    16
  • Viscosity Index
    340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)