Motion
L0769-061
MINUS 70 HYD. OIL, ¼ DRUM
Mi Item #01253854
MFR #L0769-061
Price$1,148.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MINUS 70 HYD. OIL, ¼ DRUM
Mi Item #01253854
MFR #L0769-061

Mfr description
MINUS 70 HYD OIL 16 GAL
  • Fluid Zinc for anti-wear properties
  • Extreme high viscosity index for excellent fluidity at extreme cold temperatures
  • -70°F to -80°F pour point
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,148.17/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    15
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    75W
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Extreme low temperature hydraulic applications
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Keg
  • Features & Benefits
    •Fluid Zinc for anti-wear properties •Extreme high viscosity index for excellent fluidity at extreme cold temperatures •-70°F to -80°F pour point
  • Flash Point
    93°C/200°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215476909
  • Oil Type
    Mineral
  • Pour Point
    -62°C/-80°F
  • Product Type
    Machine Oil
  • UPC_NO
    089215476909
  • Viscosity
    16
  • Viscosity Index
    340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)