Motion
MINUS 70 HYDRAULIC OIL DRUM

LUBRIPLATE LUBRICANTS CO
MINUS 70 HYDRAULIC OIL DRUM

HO Series Hydraulic Oil - No, 55 gal, Drum, 75W SAE Grade, 15 ISO Grade
Mi Item #01253856
MFR #MINUS 70 HYDRAULIC OIL DRUM
Price$2,871.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MINUS 70 HYDRAULIC OIL DRUM

HO Series Hydraulic Oil - No, 55 gal, Drum, 75W SAE Grade, 15 ISO Grade
Mi Item #01253856
MFR #MINUS 70 HYDRAULIC OIL DRUM

Mfr description
MINUS 70 HYD OIL 55 GAL
  • Fluid Zinc for anti-wear properties
  • Extreme high viscosity index for excellent fluidity at extreme cold temperatures
  • -70°F to -80°F pour point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,871.98/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    15
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    75W
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Extreme low temperature hydraulic applications
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Fluid Zinc for anti-wear properties •Extreme high viscosity index for excellent fluidity at extreme cold temperatures •-70°F to -80°F pour point
  • Flash Point
    93°C/200 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215476916
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Hydraulic Oil
  • Pour Point
    -62°C/-80 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215476916
  • Viscosity
    16
  • Viscosity Index
    340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)