Motion
HO-46 (HYDRAULIC OIL)

LUBRIPLATE LUBRICANTS CO
HO-46 (HYDRAULIC OIL)

Hydraulic Oil - 5 gal (US)
Mi Item #01254293
MFR #HO-46 (HYDRAULIC OIL)
Price$278.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HO-46 (HYDRAULIC OIL)

Hydraulic Oil - 5 gal (US)
Mi Item #01254293
MFR #HO-46 (HYDRAULIC OIL)

Mfr description
L0771-060 HYD OIL HO-46 5GAL PAIL
  • High performance anti-wear properties
  • Oxidation and thermal stability
  • Excellent filterability in fine filtration systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.63/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Biodegradability
    Not Biodegradable
  • Composition
    Synthetic Base
  • Features & Benefits
    • High performance anti-wear properties • Oxidation and thermal stability • Excellent filterability in fine filtration systems • Demulsibility • Hydrolytic stability for extended fluid life • Extended pump life • Resistance to yellow metal corrosion
  • Oil Type
    Hydraulic Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)