Motion
77164
General Purpose Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Silver
MI ITEM #01254308
MFR #77164
Price$82.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Silver
MI ITEM #01254308
MFR #77164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.79/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Weight
    1.14 lbs

Details

  • Color
    Silver
  • Composition
    Aluminum, Graphite, Nickel, Petroleum Distillates, Sodium Petroleum Sulfonates
  • Features & Benefits
    • Copper-free • Recommended for stainless steel and other metal fittings • Prevents corrosion, seizing, and galling in harsh, chemical environments and temperatures to 2400°F (1315°C)
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    -54 to +1315 °C
  • Type
    General Purpose
  • UPC_NO
    079340771642

Overview

Mfr description
135543 77164 NICKEL ANTI-SEIZE 1 LB BT
  • Copper-free
  • Recommended for stainless steel and other metal fittings
  • Prevents corrosion, seizing, and galling in harsh, chemical environments and temperatures to 2400°F (1315°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought