Motion
LB 771
General Purpose Anti-Seize Lubricant - 5 gal, Pail, Color: Silver
MI ITEM #01254339
MFR #LB 771
Price$2,138.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 5 gal, Pail, Color: Silver
MI ITEM #01254339
MFR #LB 771

Mfr description
209768 77175 NICKEL ANTI-SEIZE 5 GA PA
  • Copper-free
  • Recommended for stainless steel and other metal fittings
  • Prevents corrosion, seizing, and galling in harsh, chemical environments and temperatures to 2400°F (1315°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,138.29/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Net Weight
    640 oz.
  • Specific Gravity
    1.1
  • VOC Content
    2.47 %, 27 g/l
  • Weight
    50.44 lbs

Details

  • Additives Included
    No Additives
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    For Lubrication
  • Color
    Silver
  • Composition
    Graphite, Nickel, Petroleum Distillates, Sodium Petroleum Sulfonates, Aluminum
  • Container Type
    Pail
  • Features & Benefits
    • Copper-free • Recommended for stainless steel and other metal fittings • Prevents corrosion, seizing, and galling in harsh, chemical environments and temperatures to 2400°F (1315°C)
  • Flash Point
    199.4 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340771758
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Series
    351-60AR-580
  • Standards Met
    ABS
  • Temperature Range
    -54 to +1315 °C
  • Type
    General Purpose
  • UPC_NO
    079340771758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)