Motion
I2C-20
End Suction Centrifugal Pump - Pedestal Without Motor, 140 gpm, 393 ft of Head, 2 in x 1-1/2 in NPT Ports
MI ITEM #01254611
MFR #I2C-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Pedestal Without Motor, 140 gpm, 393 ft of Head, 2 in x 1-1/2 in NPT Ports
MI ITEM #01254611
MFR #I2C-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    7.0000 in
  • Inlet Port Size
    2 in NPT
  • Max ft of Head
    393 ft
  • Outlet Port Size
    1-1/2 in NPT
  • Shaft Diameter
    1-1/4 in

Details

  • Description Keyword
    2 in x 1-1/2 in NPT Ports
  • Enclosure
    Dual
  • Max Pressure
    170 psi
  • Max Rpm
    3450 rpm
  • Maximum Flow Rate
    140 gpm
  • Pump Type
    Two-Stage Centrifugal Pump
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Pedestal Without Motor

Overview

Mfr description
I2C20 (15034E010) FUL DIAMIMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought