Motion
ME40A-11
ME40A-11 Submersible Sump / Effluent Pump - 3/4 in Solids, 66 gpm, 31 ft of Head, 1-1/2 in NPT Discharge, 4/10 hp
Mi Item #01254619
MFR #ME40A-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ME40A-11 Submersible Sump / Effluent Pump - 3/4 in Solids, 66 gpm, 31 ft of Head, 1-1/2 in NPT Discharge, 4/10 hp
Mi Item #01254619
MFR #ME40A-11

Mfr description
ME40A-11 MYERS SUMB 110V 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Max ft of Head
    31 ft

Details

  • Discharge
    1-1/2 in NPT
  • Frequency
    60 Hz
  • Full Load Amps
    12
  • Horsepower
    4/10 hp
  • Impeller Material
    Cast Iron
  • Max Rpm
    1650 rpm
  • Max Solids
    3/4 in Diameter
  • Maximum Flow Rate
    66 gpm
  • Phase
    1
  • Pump Body Material
    Cast Iron
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Switch Type
    Piggyback - Tethered Automatic
  • Type Design
    Submersible Sump / Effluent
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)