Motion
MARINE & AUTO GUARD 12OZ SPRAY

LUBRIPLATE LUBRICANTS CO
MARINE & AUTO GUARD 12OZ SPRAY

MARINE & AUTO GD Penetrant - No, 12 oz, Aerosol Can, Transparent Color
Mi Item #01255011
MFR #MARINE & AUTO GUARD 12OZ SPRAY
Price$27.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MARINE & AUTO GUARD 12OZ SPRAY

MARINE & AUTO GD Penetrant - No, 12 oz, Aerosol Can, Transparent Color
Mi Item #01255011
MFR #MARINE & AUTO GUARD 12OZ SPRAY

Mfr description
L0774-063 PENTRATING FLUID M&A 12OZ AER
  • Moisture displacement
  • Rust Preventive Coating
  • Excellent “wet start” product
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.94/each

Specifications

Dimensions

  • Container Size
    12 oz
  • ISO Grade
    7
  • Overall Height
    8 in
  • Overall Width
    8.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Appearance
    Clear to Hazy
  • Application
    Moisture displacement, wet start applications
  • Base Type
    Mineral
  • Color
    Transparent
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Aerosol Can
  • Dielectric Strength
    42 kV
  • Features & Benefits
    •Moisture displacement •Rust Preventive Coating •Excellent “wet start” product
  • Flammability
    Flammable
  • Flash Point
    138°C/280 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215277407
  • Product Types
    Marine And Auto Guard
  • Type
    Penetrant
  • UPC_NO
    089215277407
  • Viscosity
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)