Motion
14SP3S-44

WM BERG
14SP3S-44

Roller Chain Sprocket - A Hub, 44 Teeth, 0.3750 in Stock Bore
MI ITEM #01255181
MFR #14SP3S-44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
14SP3S-44

Roller Chain Sprocket - A Hub, 44 Teeth, 0.3750 in Stock Bore
MI ITEM #01255181
MFR #14SP3S-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14SP3S-44 SPROCKET

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    44
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.3750 in
  • Hub Type
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text