Motion
L0777-061
MULTI-VIS HYD. OIL, ¼ DRUM
MI ITEM #01255475
MFR #L0777-061
List Price$1,064.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MULTI-VIS HYD. OIL, ¼ DRUM
MI ITEM #01255475
MFR #L0777-061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,064.54/each for your price

Overview

Mfr description
MV-HO 16 GAL DRUM
  • Provides improved thermal stability
  • Hydrolytic stability
  • Anti-wear high pressure protection

Specifications

  • Oil Type
    Mineral
  • ISO Grade
    32
  • SAE Grade
    5W-20
  • Composition
    Petroleum-Based Fluid
  • Overall Height
    27 in
  • Food Grade
    Not Food Grade
  • Overall Width
    15 in
  • Container Size
    16 gal (US)
  • Viscosity Index
    199
  • Container Type
    Keg
  • Viscosity
    35
  • Additives Included
    Anti-Wear
  • Manufacturer Upc Number
    089215477708
  • UPC_NO
    089215477708
  • Weight
    134.00 lbs
  • Application
    High speed, high pressure, mobile equipment service, machine tool applications
  • Features & Benefits
    •Provides improved thermal stability •Hydrolytic stability •Anti-wear high pressure protection
  • Flash Point
    166°C/330°F
  • Pour Point
    -40°C/-40°F
  • Overall Length
    15 in
  • Shelf Life
    6 yr
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text