Motion
MULTI-VIS HYDRAULIC OIL DRUM

LUBRIPLATE LUBRICANTS CO
MULTI-VIS HYDRAULIC OIL DRUM

MV-HO (HYDRAULIC OIL) Hydraulic Oil - No, 55 gal, Drum, 5W-20 SAE Grade, 32 ISO Grade
Mi Item #01255479
MFR #MULTI-VIS HYDRAULIC OIL DRUM
Price$2,879.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MULTI-VIS HYDRAULIC OIL DRUM

MV-HO (HYDRAULIC OIL) Hydraulic Oil - No, 55 gal, Drum, 5W-20 SAE Grade, 32 ISO Grade
Mi Item #01255479
MFR #MULTI-VIS HYDRAULIC OIL DRUM

Mfr description
MV-HO 55 GAL DRUM
  • Provides improved thermal stability
  • Hydrolytic stability
  • Anti-wear high pressure protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,879.12/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    5W-20
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    High speed, high pressure, mobile equipment service, machine tool applications
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Provides improved thermal stability •Hydrolytic stability •Anti-wear high pressure protection
  • Flash Point
    166°C/330 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215477715
  • Oil Type
    Hydraulic Oil
  • Pour Point
    -40°C/-40 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215477715
  • Viscosity
    35
  • Viscosity Index
    199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)