Motion
2P-75-3-230V
Large Electric Vibrator - Orange Color, 3 ph Phase, 0.5 A, 220-240 V, 3600 rpm Vibration Speed
Mi Item #01256593
MFR #2P-75-3-230V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Large Electric Vibrator - Orange Color, 3 ph Phase, 0.5 A, 220-240 V, 3600 rpm Vibration Speed
Mi Item #01256593
MFR #2P-75-3-230V

Mfr description
2P-75-3-230V HEAVY DUTY ELEC VIB 230V
  • 100% Manufactured in the USA
  • Strict quality standards
  • Available and in-stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5 in
  • Length
    7-7/8 in
  • Weight
    14 lbs
  • Width
    4-1/8 in

Details

  • Amperage
    0.5 A
  • Color
    Orange
  • Horsepower
    1/5 hp
  • Phase
    3 ph
  • Vibration Speed
    3600 rpm
  • Voltage
    220-240 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)