Motion
815-23R1.25-DS-SS

SYSTEM PLAST
815-23R1.25-DS-SS

Solus® Split Sprocket - Split Sprocket, 23 Teeth, 5.5600 in Pitch Dia., UHMWPE Material
MI ITEM #01256669
MFR #815-23R1.25-DS-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
815-23R1.25-DS-SS

Solus® Split Sprocket - Split Sprocket, 23 Teeth, 5.5600 in Pitch Dia., UHMWPE Material
MI ITEM #01256669
MFR #815-23R1.25-DS-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    5.5900 in
  • Maximum Bore
    1.2500 in
  • Pitch Diameter  
    5.5600 in
  • Weight
    15.53 lbs

Details

  • Flange Material
    Reinforced Polyamide
  • Material
    UHMWPE
  • Number Of Teeth  
    23
  • Sprocket Type
    Split Sprocket

Overview

Mfr description
980-B-S-450 VALU-TRACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought