Motion
21047-001
Hydraulic Pump or Motor Mounting Hardware - Cap Screw
Mi Item #01257486
MFR #21047-001
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pump or Motor Mounting Hardware - Cap Screw
Mi Item #01257486
MFR #21047-001

Mfr description
21047-1 CAP SCREW
  • Compact yet powerful package|Two-piece, pre-loaded pressure balance plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/each

Specifications

Dimensions

  • Overall Height
    0.56 in
  • Overall Length
    1.13 in
  • Overall Width
    0.56 in

Details

  • Max System Operating Temperature
    93 °C
  • Replacement Part Type
    Cap Screw
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)