Motion
SUPER HDS MOTOR OIL 5W-20 1QT

LUBRIPLATE LUBRICANTS CO
SUPER HDS MOTOR OIL 5W-20 1QT

Motor Oil Series Engine Oil - Bottle, 1 qt, 68 ISO Grade, 5W-20 SAE Grade
Mi Item #01257661
MFR #SUPER HDS MOTOR OIL 5W-20 1QT
Price$12.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SUPER HDS MOTOR OIL 5W-20 1QT

Motor Oil Series Engine Oil - Bottle, 1 qt, 68 ISO Grade, 5W-20 SAE Grade
Mi Item #01257661
MFR #SUPER HDS MOTOR OIL 5W-20 1QT

Mfr description
SAE 5W20 HDS OIL 1QT BOTTLE 78954
  • Resisted breakdown under high temperatures
  • Maintained oil pressure under heavy load conditions
  • Minimized rust and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.61/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    68
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    5W-20
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Passenger cars, light trucks and sport utility vehicles
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •Resisted breakdown under high temperatures •Maintained oil pressure under heavy load conditions •Minimized rust and corrosion
  • Flash Point
    204°C/400 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215678907
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Engine Oil
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215678907
  • Viscosity
    68
  • Viscosity Index
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)