Specifications
Dimensions
- Container Size18 oz
Details
- FormAerosol Spray
- Meets Industry Standards ByCFIA
- Substances RemovedMost Paints
- Surfaces CleanedAluminum, Metal, Wood
- UPC_NO079340790407
Overview
Mfr description
135544 79040 790 CHISEL PAINT STRIPPER
- Quickly removes gaskets from any type of assembly in 10 to 15 minutes
- Prepares metal parts for new gaskets, eliminating scraping and sanding
- Works on wood; non-corrosive on aluminum
- Not for use on plastics, linoleum or synthetic fibers
- CFIA approved