Motion
SUPER HDS MOTOR OIL SAE 30 1QT

LUBRIPLATE LUBRICANTS CO
SUPER HDS MOTOR OIL SAE 30 1QT

Motor Oil Series Engine Oil - Bottle, 1 qt, 100 ISO Grade, 30 SAE Grade
Mi Item #01258058
MFR #SUPER HDS MOTOR OIL SAE 30 1QT
Price$12.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SUPER HDS MOTOR OIL SAE 30 1QT

Motor Oil Series Engine Oil - Bottle, 1 qt, 100 ISO Grade, 30 SAE Grade
Mi Item #01258058
MFR #SUPER HDS MOTOR OIL SAE 30 1QT

Mfr description
L0791-054 AUTO OIL MOSAE30 1QT
  • Resisted breakdown under high temperatures
  • Maintained oil pressure under heavy load conditions
  • Minimized rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.61/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    100
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    30
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Commercial mixed-fleet engines
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •Resisted breakdown under high temperatures •Maintained oil pressure under heavy load conditions •Minimized rust and corrosion
  • Food Grade
    No
  • Manufacturer Upc Number
    089215679102
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Engine Oil
  • Pour Point
    -33°C/-27 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215679102
  • Viscosity
    93
  • Viscosity Index
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)