Motion
SUPER HDS MOTOR OIL SAE 40 1QT

LUBRIPLATE LUBRICANTS CO
SUPER HDS MOTOR OIL SAE 40 1QT

Motor Oil Series Diesel Engine Oil - Bottle, 1 qt, 150 ISO Grade, 40 SAE Grade
Mi Item #01258237
MFR #SUPER HDS MOTOR OIL SAE 40 1QT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SUPER HDS MOTOR OIL SAE 40 1QT

Motor Oil Series Diesel Engine Oil - Bottle, 1 qt, 150 ISO Grade, 40 SAE Grade
Mi Item #01258237
MFR #SUPER HDS MOTOR OIL SAE 40 1QT

Mfr description
SAE 40 HDS 1-QT
  • Resisted breakdown under high temperatures
  • Maintained oil pressure under heavy load conditions
  • Minimized rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    150
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    40
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Off-highway diesel equipment, farm machinery, 2-stroke diesel engines
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •Resisted breakdown under high temperatures •Maintained oil pressure under heavy load conditions •Minimized rust and corrosion
  • Food Grade
    No
  • Manufacturer Upc Number
    089215679201
  • Oil Type
    Diesel Engine Oil
  • Pour Point
    -33°C/-27 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215679201
  • Viscosity
    149
  • Viscosity Index
    106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)