Motion
L0792-062
SUPER HDS M.O. SAE 40, DRUM
MI ITEM #01258251
MFR #L0792-062
List Price$3,566.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPER HDS M.O. SAE 40, DRUM
MI ITEM #01258251
MFR #L0792-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,566.31/each for your price

Overview

Mfr description
SAE 40 HDS OIL 55 GAL DRUM
  • Resisted breakdown under high temperatures
  • Maintained oil pressure under heavy load conditions
  • Minimized rust and corrosion

Specifications

  • Oil Type
    Mineral
  • ISO Grade
    150
  • UPC_NO
    089215479214
  • SAE Grade
    40
  • Composition
    Petroleum-Based Fluid
  • Food Grade
    Not Food Grade
  • Overall Height
    34.75 in
  • Container Size
    55 gal (US)
  • Overall Width
    23.5 in
  • Container Type
    Drum
  • Viscosity
    149
  • Additives Included
    Anti-Wear
  • Application
    Off-highway diesel equipment, farm machinery, 2-stroke diesel engines
  • Features & Benefits
    •Resisted breakdown under high temperatures •Maintained oil pressure under heavy load conditions •Minimized rust and corrosion
  • Pour Point
    -33°C/-27°F
  • Viscosity Index
    106
  • Weight
    445.00 lbs
  • Manufacturer Upc Number
    089215479214
  • Overall Length
    23.5 in
  • Shelf Life
    6 yr
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text