Motion
21317-000
Hydraulic Motor Replacement Part -
MI ITEM #01258257
MFR #21317-000
List Price$84.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01258257
MFR #21317-000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.71/each for your price

Overview

Mfr description
21317 SEAL
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Balance Ring
  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Overall Height
    2.42 in
  • Overall Length
    0.42 in
  • Overall Width
    2.42 in
  • Series
    6000 Series
  • Weight
    14.11 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text